Motion
4603-08-06-NWO-FG

BRENNAN INDUSTRIES INC
4603-08-06-NWO-FG

4603-08-06-NWO-FG
MI ITEM #08578802
MFR #4603-08-06-NWO-FG
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4603-08-06-NWO-FG

4603-08-06-NWO-FG
MI ITEM #08578802
MFR #4603-08-06-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.06/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    4603

Overview

Mfr description
4603-08-06-NWO-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text