Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 Thread3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series4603
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)