Overview
Mfr description
4603-16-20-NWO-FG 16HB-20MAORB 45
Specifications
- Adapter Type45° Elbow
- End 1 StyleHose Barb, Male Adjustable O-Ring Boss
- End 1 Size1 in, 1-1/4 in
- End 2 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 Size1 in, 1-1/4 in
- End 2 Thread1-5/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4603
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data