Motion
4604-06-04-O-B
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #08578818
MFR #4604-06-04-O-B
Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #08578818
MFR #4604-06-04-O-B

Mfr description
4604-06-04-O-B 06HB-04MB STRT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.09/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.2500 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    7/16-20 UNF
  • Weight
    0.06 lbs

Details

  • Additional Details
    SAE J1231-2 Standard, SAE J1926 Standard, RoHS Compliant by Exemption 6c (Lead in copper alloy), REACH Compliance, May contain Lead %0.1%
  • Application
    Hose Connection, Port Connection
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE J1231
  • Connection 2 Short Name
    ORB
  • Connection Type
    Beaded Hose Barb
  • End 1 Style
    Beaded Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    Straight
  • Fitting Type
    Beaded Tube
  • For Use With
    Hose Connection, Port Connection
  • Manufacturer Catalog Number
    4604-06-04-O-B
  • Manufacturer Compatibility
    Brennan
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • O-Ring Location
    Boss Seal (ORB)
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Natural Finish
  • Port Gender
    Male
  • Product Types
    Male Connector
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE J1231-2, SAE J1926
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    SAE J1231
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Connector
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)