Motion
5404-N-06X7.000-SS

BRENNAN INDUSTRIES INC
5404-N-06X7.000-SS

Elbow & Straight Adapters - Straight
Mi Item #08578855
MFR #5404-N-06X7.000-SS
Price$1,288.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-06X7.000-SS

Elbow & Straight Adapters - Straight
Mi Item #08578855
MFR #5404-N-06X7.000-SS

Mfr description
5404-N-06X7.000-SS MP-MP STRAIGHT NIPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.69/each

Specifications

Dimensions

  • Thread Size 2
    3/8-18 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male Pipe
  • Connection Type
    SAE J514 Pipe Long Nipple
  • Description Keyword
    Straight
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    3/8-18 NPTF
  • Manufacturer Catalog Number
    5404-N-06X7.000-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    496.42 bar, 7200 psi
  • Shape
    Straight
  • Type
    Pipe Long Nipple
  • Working Pressure
    7200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)