Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Thread3/4-14 NPTF
- End 2 StyleMale Pipe
- End 2 Thread3/4-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5404
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)