Motion
5404-N-20X1.500

BRENNAN INDUSTRIES INC
5404-N-20X1.500

5404-N-20X1.500 MP-MP STRAIGHT NIPP
MI ITEM #08578864
MFR #5404-N-20X1.500
Price$49.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-20X1.500

5404-N-20X1.500 MP-MP STRAIGHT NIPP
MI ITEM #08578864
MFR #5404-N-20X1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.38/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404

Overview

Mfr description
5404-N-20X1.500 MP-MP STRAIGHT NIPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text