Overview
Mfr description
5404-04-04-R.040-B MP-MP HEX NIPPL
Specifications
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF
- End 2 StyleMale Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data