Specifications
Dimensions
- End 1 Size1-1/4 in, 3/4 in
- End 2 Size1-1/4 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Thread1-1/4-11-1/2 NPTF, 3/4-14 NPTF
- End 2 StyleMale Pipe
- End 2 Thread1-1/4-11-1/2 NPTF, 3/4-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series5404
Overview
Mfr description
5404-20-12-SS 20MP-12MP HEX NIPPLE STNLS