Motion
5404-24-24-D1.375-SS

BRENNAN INDUSTRIES INC
5404-24-24-D1.375-SS

Elbow & Straight Adapters - Straight
Mi Item #08578889
MFR #5404-24-24-D1.375-SS
Price$501.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-24-24-D1.375-SS

Elbow & Straight Adapters - Straight
Mi Item #08578889
MFR #5404-24-24-D1.375-SS

Mfr description
5404-24-24-D1.375-SS 24MP-24MP HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.19/each

Specifications

Dimensions

  • Thread Size 2
    1-1/2-11-1/2 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male Pipe
  • Connection Type
    SAE J514 Pipe Nipple
  • Description Keyword
    Straight
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1-1/2-11-1/2 NPTF
  • Manufacturer Catalog Number
    5404-24-24
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Plating
    Trivalent Zinc
  • Shape
    Straight
  • Type
    Pipe Nipple
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)