Motion
5404-32-12
5404-32-12 32MP-12MP HEX NIPPLE
MI ITEM #08578890
MFR #5404-32-12
Price$121.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5404-32-12 32MP-12MP HEX NIPPLE
MI ITEM #08578890
MFR #5404-32-12

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.75/each

Specifications

Dimensions

  • End 1 Size
    2 in, 3/4 in
  • End 2 Size
    2 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe
  • End 1 Thread
    2-11-1/2 NPTF, 3/4-14 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    2-11-1/2 NPTF, 3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404

Overview

Mfr description
5404-32-12 32MP-12MP HEX NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text