Overview
Mfr description
5406-SHP-32 32 SQUARE HEAD PIPE PLUG
Specifications
- Adapter TypePlug
- End 1 StyleMale Pipe
- End 1 Size2 in
- End 1 Thread2-11-1/2 NPTF
- End 2 StyleNon Applicable
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data