Motion
5406-24-06-SS
Compression Elbow & Straight - Reducer, Stainless Steel
MI ITEM #08578936
MFR #5406-24-06-SS
Price$761.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Stainless Steel
MI ITEM #08578936
MFR #5406-24-06-SS

Mfr description
5406-24-06-SS 24MP-06FP REDUCER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.93/each

Specifications

Dimensions

  • Thread Size 2
    3/8-18 NPTF
  • Tube Size
    1-1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe
  • Connection Type
    SAE J514 Pipe Reducer Bushing
  • Description Keyword
    Reducer
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    3/8-18 NPTF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    5406-24-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Shape
    Straight
  • Type
    Pipe Reducer Bushing
  • Working Pressure
    3600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)