Motion
5406-48-32
5406-48-32 48MP-32FP REDUCER BUSHING
MI ITEM #08578942
MFR #5406-48-32
Price$513.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-48-32 48MP-32FP REDUCER BUSHING
MI ITEM #08578942
MFR #5406-48-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$513.48/each

Specifications

Dimensions

  • End 1 Size
    2 in, 3 in
  • End 2 Size
    2 in, 3 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    2-11-1/2 NPTF, 3-8 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    2-11-1/2 NPTF, 3-8 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406

Overview

Mfr description
5406-48-32 48MP-32FP REDUCER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text