Overview
Mfr description
5500-08-08-B 08MP-08MP 90 ELB BRASS
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Pipe
- End 1 Size1/2 in
- End 1 Thread1/2-14 NPTF
- End 2 StyleMale Pipe
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data