Motion
5502-02-02-FG-B

BRENNAN INDUSTRIES INC
5502-02-02-FG-B

5502-02-02-FG-B MP-FP 90 STREE
MI ITEM #08578977
MFR #5502-02-02-FG-B
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5502-02-02-FG-B

5502-02-02-FG-B MP-FP 90 STREE
MI ITEM #08578977
MFR #5502-02-02-FG-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.06/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    5502

Overview

Mfr description
5502-02-02-FG-B MP-FP 90 STREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text