Motion
5502-02-02-SS-VS

BRENNAN INDUSTRIES INC
5502-02-02-SS-VS

Elbow & Straight Adapters - Street Elbow
Mi Item #08578978
MFR #5502-02-02-SS-VS
Price$56.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5502-02-02-SS-VS

Elbow & Straight Adapters - Street Elbow
Mi Item #08578978
MFR #5502-02-02-SS-VS

Mfr description
5502-02-02-SS-VS 02MP-02FP 90 STREET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.09/each

Specifications

Dimensions

  • Thread Size 2
    1/8-27 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe
  • Connection Type
    SAE J514 Pipe 90° Street Elbow
  • Description Keyword
    Street Elbow
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/8-27 NPTF
  • Manufacturer Catalog Number
    5502-02-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    5000 psi, 344.7 bar
  • Shape
    90° Elbow
  • Type
    Pipe 90° Street Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)