Overview
Mfr description
5502-04-04-FG-B
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5502
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data