Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread3/8-18 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)