Motion
5502-12-16-SS
Elbow & Straight Adapters - Street Elbow
Mi Item #08578997
MFR #5502-12-16-SS
Price$970.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Street Elbow
Mi Item #08578997
MFR #5502-12-16-SS

Mfr description
5502-12-16-SS 12MP-16FP 90 STREET ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.15/each

Specifications

Dimensions

  • Thread Size 2
    1-11-1/2 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe
  • Connection Type
    SAE J514 Pipe 90° Street Elbow
  • Description Keyword
    Street Elbow
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1-11-1/2 NPTF
  • Manufacturer Catalog Number
    5502-12-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    124.1 bar, 1800 psi
  • Shape
    90° Elbow
  • Type
    Pipe 90° Street Elbow
  • Working Pressure
    1800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)