Motion
5502-16-20-FG
5502-16-20-FG 16MP-20FP 90 FORGED 1
Mi Item #08579001
MFR #5502-16-20-FG
Price$90.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5502-16-20-FG 16MP-20FP 90 FORGED 1
Mi Item #08579001
MFR #5502-16-20-FG

Mfr description
5502-16-20-FG 16MP-20FP 90 FORGED 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.30/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)