Motion
5503-02-04-FG
5503-02-04-FG 2MP - 4FP 45 DEGREE FORGED
Mi Item #08579009
MFR #5503-02-04-FG
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5503-02-04-FG 2MP - 4FP 45 DEGREE FORGED
Mi Item #08579009
MFR #5503-02-04-FG

Mfr description
5503-02-04-FG 2MP - 4FP 45 DEGREE FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/4-18 NPTF, 1/8-27 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)