Motion
5504-16-08-FG
5504-16-08-FG 16FP-08FP 90 ELBOW FORG
MI ITEM #08579032
MFR #5504-16-08-FG
List Price$64.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5504-16-08-FG 16FP-08FP 90 ELBOW FORG
MI ITEM #08579032
MFR #5504-16-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.48/each for your price

Overview

Mfr description
5504-16-08-FG 16FP-08FP 90 ELBOW FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe
  • End 1 Size
    1 in, 1/2 in
  • End 1 Thread
    1-11-1/2 NPTF, 1/2-14 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Size
    1 in, 1/2 in
  • End 2 Thread
    1-11-1/2 NPTF, 1/2-14 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5504
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text