Motion
5603-08-08-08-SS

BRENNAN INDUSTRIES INC
5603-08-08-08-SS

Elbow & Straight Adapters - Tee
Mi Item #08579075
MFR #5603-08-08-08-SS
Price$831.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5603-08-08-08-SS

Elbow & Straight Adapters - Tee
Mi Item #08579075
MFR #5603-08-08-08-SS

Mfr description
5603-08-08-08-SS 08MP-08FP-08MP TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.28/each

Specifications

Dimensions

  • End 3 Size
    1/2 in
  • Thread Size 2
    1/2-14 NPTF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe x Male Pipe
  • Connection Type
    SAE J514 Pipe Female Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Thread
    1/2-14 NPTF
  • Manufacturer Catalog Number
    5603-08-08-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    Tee
  • Type
    Pipe Female Run Tee
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)