Motion
5604-04-04-04-B

BRENNAN INDUSTRIES INC
5604-04-04-04-B

5604-04-04-04-B
MI ITEM #08579081
MFR #5604-04-04-04-B
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5604-04-04-04-B

5604-04-04-04-B
MI ITEM #08579081
MFR #5604-04-04-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.95/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    5604

Overview

Mfr description
5604-04-04-04-B 04FP-04FP-04MP BRANCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text