Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter TypeStraight
- End 1 StyleButt Weld, Female JIC Swivel
- End 1 Thread2-1/2-12 UN
- End 2 StyleButt Weld, Female JIC Swivel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6316
Overview
Mfr description
6316-32 32 FJS BUTTWELD