Motion
6400-05-04-O-SS

BRENNAN INDUSTRIES INC
6400-05-04-O-SS

Elbow & Straight Adapters - Connector
Mi Item #08579168
MFR #6400-05-04-O-SS
Price$226.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-05-04-O-SS

Elbow & Straight Adapters - Connector
Mi Item #08579168
MFR #6400-05-04-O-SS

Mfr description
6400-05-04-O-SS 05MJ-04MORB STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.49/each

Specifications

Dimensions

  • Thread Size 2
    7/16-20 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male ORB
  • Connection Type
    SAE J514 37° Flare Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male JIC
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male ORB
  • End 2 Thread
    7/16-20 UNF
  • Manufacturer Catalog Number
    6400-05-04-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    496.42 bar, 7200 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    Port Connector
  • Working Pressure
    7200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)