Overview
Mfr description
6400-10-12-O-R.060 MJ-MB STRT WITH .060
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size3/4 in, 5/8 in
- End 1 Thread1-1/16-12 UN, 7/8-14 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size3/4 in, 5/8 in
- End 2 Thread1-1/16-12 UN, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data