Motion
6400-12-16-O-ZN

BRENNAN INDUSTRIES INC
6400-12-16-O-ZN

6400-12-16-O-ZN 12MJ-16MORB STRAIGHT -ZN
Mi Item #08579215
MFR #6400-12-16-O-ZN
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-12-16-O-ZN

6400-12-16-O-ZN 12MJ-16MORB STRAIGHT -ZN
Mi Item #08579215
MFR #6400-12-16-O-ZN

Mfr description
6400-12-16-O-ZN 12MJ-16MORB STRAIGHT -ZN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.54/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)