Motion
6401-04-08-O-SS

BRENNAN INDUSTRIES INC
6401-04-08-O-SS

6401-04-08-O-SS 04MORB-08MP STRAIGHT
MI ITEM #08579229
MFR #6401-04-08-O-SS
Price$154.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6401-04-08-O-SS

6401-04-08-O-SS 04MORB-08MP STRAIGHT
MI ITEM #08579229
MFR #6401-04-08-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male O-ring Boss, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 7/16-20 UNF
  • End 2 Style
    Male O-ring Boss, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6401

Overview

Mfr description
6401-04-08-O-SS 04MORB-08MP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text