Motion
6401-32-32-O-SS

BRENNAN INDUSTRIES INC
6401-32-32-O-SS

6401-32-32-O-SS 32MORB-32MP STRAIGHT
Mi Item #08579237
MFR #6401-32-32-O-SS
Price$985.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6401-32-32-O-SS

6401-32-32-O-SS 32MORB-32MP STRAIGHT
Mi Item #08579237
MFR #6401-32-32-O-SS

Mfr description
6401-32-32-O-SS 32MORB-32MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.32/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male O-ring Boss, Male Pipe
  • End 1 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • End 2 Style
    Male O-ring Boss, Male Pipe
  • End 2 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)