Overview
Mfr description
6405-08-02-O-SS 08MORB-02FP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size1/2 in, 1/8 in
- End 1 Thread1/8-27 NPTF, 3/4-16 UNF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size1/2 in, 1/8 in
- End 2 Thread1/8-27 NPTF, 3/4-16 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data