Motion
6405-24-06-O
6405-24-06-O 24MORB-06FP STRAIGHT
MI ITEM #08579267
MFR #6405-24-06-O
Price$216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6405-24-06-O 24MORB-06FP STRAIGHT
MI ITEM #08579267
MFR #6405-24-06-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.55/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 3/8 in
  • End 2 Size
    1-1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male O-ring Boss
  • End 1 Thread
    1-7/8-12 UN, 3/8-18 NPTF
  • End 2 Style
    Female Pipe, Male O-ring Boss
  • End 2 Thread
    1-7/8-12 UN, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6405

Overview

Mfr description
6405-24-06-O 24MORB-06FP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text