Overview
Mfr description
6405-24-12-O-SS 24MORB-12FP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size1-1/2 in, 3/4 in
- End 1 Thread1-7/8-12 UN, 3/4-14 NPTF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size1-1/2 in, 3/4 in
- End 2 Thread1-7/8-12 UN, 3/4-14 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data