Overview
Mfr description
6408-32-O-SOLID MB EXTERNAL HEX
Specifications
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- MaterialSteel
- End 2 StyleNon Applicable
- Series6408
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data