Overview
Mfr description
6410-10-06-O-ZN 10MORB-06FORB STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size3/8 in, 5/8 in
- End 1 Thread7/8-14 UNF, 9/16-18 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size3/8 in, 5/8 in
- End 2 Thread7/8-14 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data