Motion
6410-12-04-O-SS

BRENNAN INDUSTRIES INC
6410-12-04-O-SS

6410-12-04-O-SS 12MORB-04FORB STRAIGHT
MI ITEM #08579322
MFR #6410-12-04-O-SS
Your Price$120.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6410-12-04-O-SS

6410-12-04-O-SS 12MORB-04FORB STRAIGHT
MI ITEM #08579322
MFR #6410-12-04-O-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$120.18/each(List $165.86)

Overview

Mfr description
6410-12-04-O-SS 12MORB-04FORB STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 1 Size
    1/4 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, 7/16-20 UNF
  • End 2 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 2 Size
    1/4 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, 7/16-20 UNF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text