Motion
6410-12-08-O-ZN

BRENNAN INDUSTRIES INC
6410-12-08-O-ZN

6410-12-08-O-ZN 12MORB-08FORB STRAIGHT
MI ITEM #08579324
MFR #6410-12-08-O-ZN
List Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6410-12-08-O-ZN

6410-12-08-O-ZN 12MORB-08FORB STRAIGHT
MI ITEM #08579324
MFR #6410-12-08-O-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.79/each for your price

Overview

Mfr description
6410-12-08-O-ZN 12MORB-08FORB STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, 3/4-16 UNF
  • End 2 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, 3/4-16 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6410
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text