Motion
6410-20-04-O
MORB-FORB Strt
Mi Item #08579330
MFR #6410-20-04-O
Price$277.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORB-FORB Strt
Mi Item #08579330
MFR #6410-20-04-O

Mfr description
6410-20-04-O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.64/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 1/4 in
  • End 2 Size
    1-1/4 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 1 Thread
    1-5/8-12 UN, 7/16-20 UNF
  • End 2 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 2 Thread
    1-5/8-12 UN, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)