Specifications
Dimensions
- End 1 Size1-1/4 in, 1/2 in
- End 2 Size1-1/4 in, 1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Thread1-5/8-12 UN, 3/4-16 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Thread1-5/8-12 UN, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6410
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)