Motion
6425-08-08-SS
FORB-FORB Strt
Mi Item #08579340
MFR #6425-08-08-SS
Price$299.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FORB-FORB Strt
Mi Item #08579340
MFR #6425-08-08-SS

Mfr description
6425-08-08-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.95/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female O-Ring Boss
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)