Overview
Mfr description
6500-02-02-SS 02MJ-02FJS 90 ELB STNLS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size1/8 in
- End 1 Thread5/16-24 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size1/8 in
- End 2 Thread5/16-24 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data