Motion
6500-03-03-FG
6500-03-03-FG 03MJ-03FJS 90 ELB FORG
Mi Item #08579356
MFR #6500-03-03-FG
Price$15.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500-03-03-FG 03MJ-03FJS 90 ELB FORG
Mi Item #08579356
MFR #6500-03-03-FG

Mfr description
6500-03-03-FG 03MJ-03FJS 90 ELB FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.17/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    3/8-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)