Motion
6501-02-05-FG
6501-02-05-FG 02MP-05FJS 90 FORGED 1
Mi Item #08579388
MFR #6501-02-05-FG
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-02-05-FG 02MP-05FJS 90 FORGED 1
Mi Item #08579388
MFR #6501-02-05-FG

Mfr description
6501-02-05-FG 02MP-05FJS 90 FORGED 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 5/16 in
  • End 2 Size
    1/8 in, 5/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)