Motion
6501-08-12-FG
6501-08-12-FG 08MP-12FJS 90 ELB FORG
MI ITEM #08579399
MFR #6501-08-12-FG
Your Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-08-12-FG 08MP-12FJS 90 ELB FORG
MI ITEM #08579399
MFR #6501-08-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.48/each(List $39.30)

Overview

Mfr description
6501-08-12-FG 08MP-12FJS 90 ELB FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, 1/2-14 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, 1/2-14 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text