Motion
6501-20-20-SS
6501-20-20-SS 20MP-20FJS 90 ELB STNLS
MI ITEM #08579404
MFR #6501-20-20-SS
Your Price$820.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-20-20-SS 20MP-20FJS 90 ELB STNLS
MI ITEM #08579404
MFR #6501-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$820.39/each(List $1,181.37)

Overview

Mfr description
6501-20-20-SS 20MP-20FJS 90 ELB STNLS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-5/8-12 UN
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-5/8-12 UN
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text