Motion
6505-02-05-SS
Elbow & Straight Adapters - Connector
Mi Item #08579439
MFR #6505-02-05-SS
Price$460.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Connector
Mi Item #08579439
MFR #6505-02-05-SS

Mfr description
6505-02-05-SS 02MP-05FJS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.26/each

Specifications

Dimensions

  • Thread Size 2
    1/2-20 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare Swivel Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1/2-20 UNF
  • Manufacturer Catalog Number
    6505-02-05-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    Straight
  • Type
    Swivel Male Connector
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)