Motion
6505-04-05-SS
6505-04-05-SS 04MP-05FJS STRAIGHT STNLS
Mi Item #08579441
MFR #6505-04-05-SS
Price$105.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6505-04-05-SS 04MP-05FJS STRAIGHT STNLS
Mi Item #08579441
MFR #6505-04-05-SS

Mfr description
6505-04-05-SS 04MP-05FJS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.17/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/16 in
  • End 2 Size
    1/4 in, 5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    1/2-20 UNF, 1/4-18 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    1/2-20 UNF, 1/4-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)