Motion
6506-12-10-SS
Elbow & Straight Adapters - Connector
Mi Item #08579457
MFR #6506-12-10-SS
Price$321.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Connector
Mi Item #08579457
MFR #6506-12-10-SS

Mfr description
6506-12-10-SS 12FP-10FJS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.36/each

Specifications

Dimensions

  • Thread Size 2
    7/8-14 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare Swivel Female Connector
  • Description Keyword
    Connector
  • End 1 Style
    Female NPTF
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    7/8-14 UNF
  • Manufacturer Catalog Number
    6506-12-10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    Straight
  • Type
    Swivel Female Connector
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)