Motion
6515-16-16-FG
6515-16-16-FG 16FPS-16FJS 90 ELB FORG
MI ITEM #08579459
MFR #6515-16-16-FG
List Price$114.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6515-16-16-FG 16FPS-16FJS 90 ELB FORG
MI ITEM #08579459
MFR #6515-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.69/each for your price

Overview

Mfr description
6515-16-16-FG 16FPS-16FJS 90 ELB FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Female Pipe Swivel
  • End 1 Size
    1 in
  • End 1 Thread
    1-11-1/2 NPSM, 1-5/16-12 UN
  • End 2 Style
    Female JIC Swivel, Female Pipe Swivel
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPSM, 1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6515
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text